Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
One Shot Soap Dispenser - Touch Free, Liquid, Polished Chrome, PK4
Mfr # FG402241
Zoro # G601955898
product price: $452.99
/pk 4, $113.25/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Polished Chrome
- Mounting Type Counter
- Height 2.88"
- Width 9.75"
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402241
- Zoro # G601955898
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2.88" |
Width | 9.75" |
Depth | 13.75" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Polished Chrome |
Mounting Type | Counter |
Weight | 8.8 lbs |
Mounting | Counter |
Capacity | 800 mL; 1600 mL |
Standards | LEED Applicable |
Dispenser Product Grouping | For Liquids |
For Use With | One Shot Liquid Soap Refills |
Type | For Liquids |
Description
The Rubbermaid Commercial One-Shot Foam Soap Dispenser has Smart Sensor technology to detect hand and automatically deliver the perfect amount of soap every time. The soap dispenser's touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use. Controlled dispensing of concentrated soaps eliminates over use and costly waste. The reliable, low maintenance automatic soap dispenser with recyclable refills and Green Seal certified soaps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfectant Spray, 19 oz. Aerosol, Crisp Linen (19200-79326)
- 2XL Towels & Wipes, White, Refill, Rayon/Cellulose, 700 Wipes, Unscented, 4 PK (TXL L101)
- AMAZING SPONGE Amazing Sponge, Yellow/White (7150)
- CABOT Problem-Solver Wood Stripper 1 gal (140.0008004.007)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1100mL, White (FG750140)
- RUBBERMAID COMMERCIAL Cleaner System Dispenser, 400mL, White (FG402310)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1300mL, White, PK10 (3486591)
- RUBBERMAID COMMERCIAL Dispenser, f/Foam Soap, Touch-Free, , Chrome/Black, PK 4 (RCPFG401310CT)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, BLK/CHR (1980826)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Liquid, 1.9 x 5.5 x 4, Polished Chrome (FG402073)
- PFISTER Pfister Nozzle S/D 26S Rz (920-003U)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers