Shop All Sink Soap Dispensers
Rubbermaid Commercial
One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter
Mfr # FG401310
Zoro # G5199896
original price:
$79.32
27% off
new price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series One Shot
- Refill Size 800 mL, 1,600 mL
- Operation Mode Automatic
- Hygiene Form Liquid
- Dispenser Mount Type Counter
Product Information
- Brand Rubbermaid Commercial
- MFR # FG401310
- Zoro # G5199896
- UPC # 763905013109
- Country of Origin Taiwan, Province of China
- Category Sink Soap Dispensers
Dimensions
Refill Size | 800 mL, 1,600 mL |
Depth | 5 1/2 in |
Width | 2 3/4 in |
Height | 4 in |
Overall Width | 2 3/4 in |
Overall Height | 4 in |
Counter Hole Diameter | 1 in |
Overall Depth | 6 in |
Description
Soap Dispenser, Color Black, Mount Type Counter, Product Type Soap Dispenser, Material Plastic, Series OneShot, Finish Polished Chrome, Refill Size 800 mL, 1,600 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 6 in, Overall Height 4 in, Overall Width 2 3/4 in, Counter Hole Diameter 1 in, Form Liquid, Standards LEED, Includes Not Applicable, Warranty 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 5/8 in. Compression X 1/2 in. D FPT Brass 90 Degree Elbow (4503793)
- DELTA Dual Handle 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (3579LF-WFHDF)
- TOTO Toilet, 0.9/1.28 gpf, Dual Flush, Floor Mount, Elongated, Colonial White (CST494CEMFRG#01)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In (2400326142)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Foam Counter (1938171)
- RUBBERMAID COMMERCIAL One Shot Soap Dispenser - Touch Free, Foam, 1.9 x 5.5 x 4, Polished Chrome (FG4870465)
- RUBBERMAID COMMERCIAL One Shot Hygiene Series, 800 mL, 1600 mL Automatic Liquid Counter (FG402241)
- MOEN Black Stainless (S3947BLS)
- DELTA Delta Peerless Apex Soap Dispenser, Stain (RP93100SS)
- MACFAUCETS Modern Automatic Soap Dispenser (PYOS-60)
- SLOAN Optima Esd250 Cp Battery Soap Dispenser (3346050)
- Rubbermaid Commercial Sink Soap Dispensers