Shop All Air Freshener Dispensers
Rubbermaid Commercial
Oil Based Air Dispenser, Black, 2-3/4"L
Mfr # 1793546
Zoro # G7649245
product price: $9.97
/ea
$9.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Fan
Product Information
- Brand Rubbermaid Commercial
- MFR # 1793546
- Zoro # G7649245
- UPC # 086876212860
- Country of Origin Malaysia
- Category Air Freshener Dispensers
Dimensions
Height | 5 3/8 in |
Length | 2 3/4 in |
Width | 2 7/8 in |
Depth | 2 3/4 in |
Description
Tcell Air Freshener Dispenser, Continuous, Black, Cleaner Chemical Product Grouping Air Freshener Dispenser, TCELL(TM), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 1793544, 1793548, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 60 day, Includes Batteries Yes, Height 5 3/8 in, Width 2 7/8 in, Includes Fan Units, Depth 2 3/4 in, Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Powder Soap Dispenser, Wall Mount (6583-000000)
- TOUGH GUY Hospital Islation Bag, 33gal, Red, PK100 (31DL01)
- SHAWSHANK LEDZ Duster Micrfb 30"Hl (702361)
- MALISH Broom Head, Blue, 7 in L Bristles (055912)
- RUBBERMAID COMMERCIAL Dispenser, Tcell, Key 3, Wht (1793547)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, Black, 8 in. H (2095206)
- RUBBERMAID COMMERCIAL Aerosol Dispenser, LCD, Chrome (1793533)
- RUBBERMAID COMMERCIAL Spray Air Dispenser, Silver, 4-5/16"L, Wall (1793536)
- RUBBERMAID COMMERCIAL Oil Based Air Dispenser, Silver, 2-3/4"L (1793548)
- RUBBERMAID COMMERCIAL Solid Based Dispenser, Chrome, 8 in. H (2095208)
- F MATIC Twist Mini Dispenser Blue Matte Sample (SAMPLE-TW100BLU)
- Rubbermaid Commercial Air Freshener Dispensers