Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Oil Air Freshener Refill, Polar Mist, PK6 (Discontinued)
Mfr # FG402111
Zoro # G5201244
Free Shipping & Returns
This Product is Discontinued
Key Features
- Refill Type Cartridge
- Product Series TCell
- Cleaner Container Type Cartridge
- Length 2 1/4 in
- Cleaner Form Liquid
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402111
- Zoro # G5201244
- UPC # 763905021111
- Country of Origin Malaysia
- Category Air Freshener Refills
Dimensions
Length | 2 1/4 in |
Height | 4 1/2 in |
Refill Size | 48mL |
Width | 2 1/4 in |
Cleaner Container Size | 48 mL |
Container Size | 48 mL |
Description
Oil Based Air Freshener Refill, Liquid, Fragrance Polar Mist, Cartridge, 48 mL, Product Series TCell, Refill Life 60 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 14L990, Compatible Mfg. Model Number FG402430, VOC Content 0 Percent, Flash Point 59 Degrees C, Length 2 1/4 in, Width 2 1/4 in, Height 4 1/2 in, Net Weight 1.53 lb, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.