Shop All Floor Signs
Rubbermaid Commercial
Multilingual Pop-Up Wet Floor Safety Cone, 21 x 21 x 30, Yellow
Mfr # FG9S0100YEL
Zoro # G101860425
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Caution; Attention; Cuidado
- Width 21"
- Height 30"
- Material Plastic
- Color Yellow
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9S0100YEL
- Zoro # G101860425
- UPC # 86876165968
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 21" |
Height | 30" |
Depth | 21" |
Details
Legend | Caution; Attention; Cuidado |
Material | Plastic |
Color | Yellow |
Weight | 1.635 lbs |
Description
The Rubbermaid Commercial Pop-Up Safety Cone with Multi-Language Imprint and Wet Floor Symbol is collapsible and automatically deployed. The caution sign features the universal wet floor symbol and the word “caution” imprinted in English, French and Spanish for effective communication to broad audiences. The caution cone is durable, yet folds compactly when not in use. The plastic cone features a wall-mounted storage tube that allows for easy and compact storing. The bright yellow design meets OSHA requirements while the multilingual graphics are ANSI compliant. Made from durable materials, this safety sign can withstand serious abuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BY)
- XSORB Neutralizer Bag, Caustic, 2L, PK6 (XB111B-6)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Lime, 5XL (61206)
- SIGNMISSION OSHA Sign, Hard Hats Glasses Steel Toe Boots, 24in X 18in Aluminum, 24" W, 18" H, Landscape (OS-SF-A-1824-L-10655)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YWCT)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution Wet Floor, Eng, 37 in H, 12 in W, HDPE, Triangle, English, FG611477YEL (FG611477YEL)
- RUBBERMAID COMMERCIAL 36" Safety Cone, 36" Height, 12.2" Width, Cone, Spanish; English (RCP627677)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- RUBBERMAID COMMERCIAL Closed Floor Sign, 25 in H, 11 in W, HDPE, Triangle, English, French, German, Spanish, FG611278YEL (FG611278YEL)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-132 (FS-17-132)
- Rubbermaid Commercial Signs