Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Multi-Shelf Cleaning Cart, Three-Shelf, 20w x 45d x 38-1/4h, Black
Mfr # FG617388BLA
Zoro # G5205512
original price:
$385.85
37% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Count 3
- Color Black
- Overall Width 20"
- Height 38.25"
- Depth 45"
Product Information
- Brand Rubbermaid Commercial
- MFR # FG617388BLA
- Zoro # G5205512
- UPC # 86876192292
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 20" |
Height | 38.25" |
Depth | 45" |
Details
Shelf Count | 3 |
Color | Black |
Description
Rubbermaid® Commercial Multi-Shelf Cleaning Cart, Three-Shelf, 20w x 45d x 38-1/4h, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBSWEEP bObsweep PetHair Robotic Vacuum and Mop, Rouge (WP460012)
- ARM & HAMMER Fresh Scent 100.5 oz. Liquid Laundry Detergent Plus OxiClean, 4PK (22550027)
- CRAFTSMAN Wet/Dry Vac Dust Collection Bags for 10-14 Gal. Shop Vac Branded Vacuums, 3PK (CMXZVBE38768)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- RUBBERMAID COMMERCIAL Lock and Key For Janitor Cart (GRFG6181L20000)
- RUBBERMAID COMMERCIAL Door Kit Hospitality Cart Accessories (FG619700BLA)
- RUBBERMAID COMMERCIAL Replacement Bag for 5M880, 30 1/2 in H, 17 1/2 in L, 10 1/2 in W, Vinyl, Yellow (1966719)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- RUBBERMAID COMMERCIAL Rubber Tool Grips for HYGEN Microfiber Cleaning Carts, Black (FG9T73M5BLA)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- GLOBAL INDUSTRIAL Hotel Cart, Housekeeping Cart (603575)
- Rubbermaid Commercial Carts, Caddies & Accessories