Shop All Floor Signs
Rubbermaid Commercial
Multi-Lingual Caution Sign, 26 in H, 11 in W, HDPE, Rectangle, English, French, Spanish, 1867505
Mfr # 1867505
Zoro # G1926053
Sold in multiples of 6 for $124.14
$124.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution
- Width 11 in
- Height 26 in
- Sign Shape Rectangle
- Sign Material HDPE
Product Information
- Brand Rubbermaid Commercial
- MFR # 1867505
- Zoro # G1926053
- UPC # 086876222180
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 11 in |
Height | 26 in |
Depth | 26 in |
Description
A-Frame, Number of Printed Sides 2, Printed Language English, French, Spanish, Sign Header Caution, Sign Legend Wet Floor, Mirror Print Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 25 ft. L x Vinyl, 9/16" Thick (518S0325YB)
- ZORO SELECT Sign, 11 3/4 in H, 9 3/4 in W, Aluminum, Square, English, Spanish, 4W945 (4W945)
- HY-KO Symbol Blank 3In Blk/Silver (RV-50/BLNK)
- ERGODYNE Orange Hi-Vis Ranger Hat, 2XL/3XL (8935)
- RUBBERMAID COMMERCIAL Caution Wet Floor Floor Sign, Plastic, 11 x 12 x 25, Bright Yellow (FG611277YEL)
- RUBBERMAID COMMERCIAL 4-Side Caution, Wet Floor Safety Cone, 10.5w x 10.5d x 25 5/8h, Yellow (FG627777YEL)
- RUBBERMAID COMMERCIAL 36" Safety Cone, 36" Height, 12.2" Width, Cone, Spanish; English (RCP627677)
- RUBBERMAID COMMERCIAL Multilingual Pop-Up Wet Floor Safety Cone, 21 x 21 x 30, Yellow (FG9S0100YEL)
- RUBBERMAID COMMERCIAL Caution Wet Floor Safety Sign, 25" Height, 11" Width, Rectangular, English; French; Spanish; German (RCP611277YWCT)
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- 5S SUPPLIES General Trash Sign 20in Diameter Non Slip Floor Sign (FS-GENTRA-20)
- Rubbermaid Commercial Floor Signs