Shop All Handles, Frames and Braces
Rubbermaid Commercial
Mop Pad, White, No Handle
Mfr # FGQ86100WH00
Zoro # G2582377
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length No Handle
- Handle Material No Handle
- Handle Color White
- Frame Width 8 7/8 in
- Mop Pad Size 5-1/2 in x 8-7/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ86100WH00
- Zoro # G2582377
- UPC # 086876200911
- Country of Origin Viet Nam
- Category Handles, Frames and Braces
Dimensions
Handle Length | No Handle |
Frame Width | 8 7/8 in |
Mop Pad Size | 5-1/2 in x 8-7/8 in |
Frame Depth | 5 1/2 in |
Length | 8-7/8" |
Overall Width | 9 in |
Overall Depth | 6 in |
Description
Mop Pad, Material Microfiber, Mop Connection Type Tabs/Pockets, Overall Width 9 in, Overall Depth 6 in, Launderable Yes, Color White, Dry Weight 0.181 oz, Compatible Grainger Part Number 3HKA6, Compatible Manufacturer Part Number Q85500, Color Coding System Yes, Features Reduces Floor Hazing, Connection Thread Type Not Applicable, Chlorine Bleach Safe Yes, Includes Handle No, Mop Style Flat, Product Type Wet Mop Head, Resistance Properties Chemical Resistant, Series Hygen, Standards REACH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Degreasing Cleaner And Additive, 5 Gal Pail, Foam, Aqueous (BSI452)
- IMPACT PRODUCTS Impact IMP 1525 Urinal Mat Green Apple (IMP 1525)
- GLOBAL INDUSTRIAL Plastic Center Pull Paper Towel Dispenser, 9 Roll, Smoke Gray/Beige (640930)
- PROLINE CHEMICAL & PLASTICS 1 qt. Santeen Cleaner Plus Delimer (PR9241)
- RUBBERMAID COMMERCIAL Rubbermaid Snap-On Wire Dust Mop Frame - 48" - Frame Only (FGM257000000)
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Wood (FGH216000000)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Wood (FGM116000000)
- RUBBERMAID COMMERCIAL HYGEN Extension Pole, 4'-8' L, 1.4" Dia, Aluminum YW, PK 6 (RCPQ76500YL00CT)
- RUBBERMAID COMMERCIAL 24" Quick Change Mop Pad, Blue, No Handle (FGQ41100BL00)
- RUBBERMAID COMMERCIAL 36" Dust Mop Wire Frame, Metal (FGM255000000)
- SORBO Extension Pole California Dream 8 Foot (1387)
- Rubbermaid Commercial Handles, Frames and Braces