Shop All Stem Casters
Rubbermaid Commercial
Mop Bucket/Wringer Replacement Caster, 3", Gray/Silver
Mfr # FG6111L3GRAY
Zoro # G4064074
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Grip Ring
- Wheel/Tread Material Soft Non-Marking
- Application Rubbermaid® Commercial 6120, 6152
- Color Gray/Silver
- Load Capacity 65 lbs
Product Information
- Brand Rubbermaid Commercial
- MFR # FG6111L3GRAY
- Zoro # G4064074
- UPC # 836513003661
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Dia. | 2" Caster; 3" Wheel |
Details
Caster Stem Type | Grip Ring |
Wheel/Tread Material | Soft Non-Marking |
Application | Rubbermaid® Commercial 6120, 6152 |
Color | Gray/Silver |
Load Capacity | 65 lbs |
Material | Thermoplastic Rubber |
Description
Rubbermaid® Commercial Mop Bucket/Wringer Replacement Caster, 3", Gray/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER 10" Pneumatic Wheel 121060 for Magliner® Hand Trucks (121060)
- VESTIL Fixed Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-118-FF)
- DEWALT 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (DXL3020-32PT)
- ZORO SELECT Post Sleeve, 8 In Dia., 72 In H, Yellow (173872)
- RUBBERMAID COMMERCIAL Stem Caster, For Use With 5M654 (GRFG1314L30000)
- RUBBERMAID COMMERCIAL Replacement Bayonet-Stem Swivel Casters, Grip Ring Stem 0.5 in.x1.25 in., 3 in. Hard Rubber Wheel, Gray (FG3421L60000)
- RUBBERMAID COMMERCIAL Caster, 3 in., PK4 (GRFG3421L60000)
- RUBBERMAID COMMERCIAL Bayonet-Stem Swivel Casters, Push and Lock Stem 0.44 in.x2 in., 4 in. Soft Rubber Wheel (FG6173L10000)
- RUBBERMAID COMMERCIAL Stem Caster (GRFG6173L10000)
- RUBBERMAID COMMERCIAL Caster, Stem (GRFG3424L60000)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster Brakes, 2PK (SCC-TS20S414-PPUB-RED-TLB-121315-2S2)
- Rubbermaid Commercial Stem Casters