Shop All Mop Wringers
Rubbermaid Commercial
Mop Bucket and Wringer with Side Press, 6 1/2 gal Capacity, Yellow
Mfr # FG748000YEL
Zoro # G2188625
product price: $92.45
/ea
Free Shipping & Returns
$92.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Type Side Press
- Wringer Material Plastic
- Caster Type 3 in Nonmarking
- Overall Length 18 7/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG748000YEL
- Zoro # G2188625
- UPC # 00086876184839
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 18 7/8 in |
Overall Width | 16 5/8 in |
Bucket/Pail Width | 16 45/64 in |
Bucket/Pail Height | 22 7/64 in |
Overall Height | 23 1/2 in |
Bucket/Pail Length | 18 39/64 in |
Bucket Length | 19 in |
Bucket Depth | 22 in |
Bucket Width | 17 in |
For Mop Size | 32 oz |
Caster Size | 3 in |
Description
Mop Bucket and Wringer, Wringer Type Side Press, Capacity 6 1/2 gal, Bucket Material Plastic, Anti-Spill Yes, Includes Bottom Drain No, Bucket Color Yellow, Includes Casters Yes, Wringer Material Plastic, Bucket Depth 22 in, Bucket Handle Material Steel, Bucket Length 19 in, Bucket Style Single Compartment, Bucket Width 17 in, Caster Size 3 in, Caster Type Nonmarking, Color Coding System Yes, For Mop Size 32 oz, For Use With String Mop, Includes Bucket Handle Yes, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Broom, 24", Telescoping Handle (82926)
- WHIRLPOOL Wash Machine Lid Lock Assembly (W10810403)
- HOOVER HOOVER 0.5 gal., 120V Portable Vacuum (CH30000)
- RUBBERMAID COMMERCIAL Flat Lid, 22 W/Dia, Gray, Plastic (FG352700GRAY)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Brown, Polypropylene (FG758088BRN)
- RUBBERMAID COMMERCIAL 44 qt Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG618688YEL)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Red, Plastic (FG758888RED)
- RUBBERMAID COMMERCIAL Side Press Combo Wavebreak, 44Qt, 17"x24"x38", YW (RCP618688YEL)
- RUBBERMAID COMMERCIAL Side Press Mop Bucket and Wringer, Yellow (RCP7480YEL)
- RUBBERMAID COMMERCIAL 44 qt Down Press Mop Bucket and Wringer Combination, Yellow, Plastic (FG757688YEL)
- RUBBERMAID COMMERCIAL 7 gal HYGEN Down Press Mop Bucket and Wringer, Yellow, Plastic (FGQ90088YEL)
- Rubbermaid Commercial Mop Wringers