Shop All Mixing Valves
Rubbermaid Commercial
Mixing Valve, Filter Included
Mfr # 490179
Zoro # G1927961
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Brass
- Flow Rate 4 gpm @ 45 psi
- Inlet Type NPS
- Outlet Type NPS
- Inlet Size 9/16 in x 24
Product Information
- Brand Rubbermaid Commercial
- MFR # 490179
- Zoro # G1927961
- UPC # 763905010795
- Country of Origin Israel
- Category Mixing Valves
Dimensions
Inlet Size | 9/16 in x 24 |
Outlet Size | 1/2 in x 14 |
Overall Height | 3 3/100 in |
Overall Width | 2 67/100 in |
Details
Item | Mixing Valve |
Body Material | Lead Free Brass |
Flow Rate | 4 gpm @ 45 psi |
Inlet Type | NPS |
Outlet Type | NPS |
Temp. Range | 60 Degrees to 150 Degrees F |
Max. Pressure | 125 psi |
Description
Mixing Valve, Body Material Lead-Free Brass, Flow Rate 4 gpm @ 45 psi, Inlet Type NPS, Outlet Type NPS, Inlet Size 9/16 in x 24, Outlet Size 1/2 in x 14, Temp. Range 60 Degrees to 150 Degrees F, Max. Pressure 125 psi, Overall Height 3 3/100 in, Overall Width 2 67/100 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWICK HANGER Galvanized Malleable Iron Ceiling Flange (2002-D-G)
- ANVIL 1" FNPT Galvanized Cap (0319900601)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/4 in x 3/4 in Pipe Size (439167)
- POWERS Balance Chamber (900-031A)
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- ZURN Zw1070Xl-Lu - Aqua-Gard Thermostatic Mi (ZW1070XL-LU)
- HONEYWELL 14002040-002 Diaphragm For (14002040-0)
- HONEYWELL Vp526A1084 Pneumatic 3-Way (VP526A1084)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- CALEFFI 521419Ac 1/2" Sweat Thermostatic (521419AC)
- LEGEND VALVE 3/4" NL TMV PEX ADPT w/o CHECK (115-304NLX)
- Rubbermaid Commercial Mixing Valves