Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Cloth Wipe 16" x 16", Yellow, 24PK
Mfr # 1820584
Zoro # G9534616
product price: $34.39
/pk 24, $1.43/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Color Yellow
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
- Launderable/Disposable Launderable
Product Information
- Brand Rubbermaid Commercial
- MFR # 1820584
- Zoro # G9534616
- UPC # 086876215250
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in x 16 in |
Cloth Width | 16 in |
Cloth Length | 16 in |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | Yellow |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
Launderable/Disposable | Launderable |
Cleaning Cloth Color | Yellow |
Cleaning Cloth Duty Rating | Light Duty |
Suggested Cleaning Application | Dusting, General Purpose, Polishing |
GSM | 190 |
Count/Weight | 24 count |
Cleaing Cloth Density | 190 GSM |
Cleaning Cloth Density | 190 g/sq m |
Lint Level | Low Lint |
Description
Microfiber Cloth, Material Microfiber, Color Yellow, Lint Level Low Lint, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Liquid 32 oz Cleaners & Detergents, Spray Bottle, 6 PK (FM-MMSR32-6PRO)
- SANITAIRE Rear Wheel, Fits Vacuum Models: SC688, SC689, SC886, SC887, SC888 (26242119N)
- BRADY Absorbent Boom, 12 gal, 5 in x 18 in, Oil-Based Liquids, White, Polypropylene (SPC518)
- MILWAUKEE TOOL Fleece Dust Bags for M18 FUEL and M12 FUEL Wet/Dry Vacuums, 3 PK (49-90-2016)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Yellow, 24PK (1820580)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Green, 24PK (1820578)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red, 24PK (1820581)
- RUBBERMAID COMMERCIAL Reusable Cleaning Cloths, Microfiber, 16 x 16, Green, PK12 (FGQ62000GR00)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Blue, PK24 (1820579)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- WYPALL WypALL® Jumbo Roll Dispenser, Black, 1/Each (KW103)
- Rubbermaid Commercial Rags & Towels