Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Cleaning Cloths, 12 x 12, Yellow, PK24
Mfr # 1820580
Zoro # G4590440
product price: $29.99
/pk 24, $1.25/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Yellow
- Size 12 in. x 12 in.
- Color Yellow
- Packaging Type Bag
- Wipes per Container 24
Product Information
- Brand Rubbermaid Commercial
- MFR # 1820580
- Zoro # G4590440
- UPC # 86876215212
- Country of Origin Indonesia
- Category Rags & Towels
Dimensions
Size | 12 in. x 12 in. |
Length | 12" |
Width | 12" |
Details
Material | Yellow |
Item | Cleaning Cloths |
Color | Yellow |
Packaging Type | Bag |
Wipes per Container | 24 |
Type | Microfiber |
Application | General Purpose |
Recommended For | Dust; Grime; Liquid, Microbes |
Fragrance | Unscented |
Weight | 0.995 lbs |
Effective to Remove | Dust; Grime; Liquid, Microbes |
Paper Towel Type | Microfiber |
Description
Rubbermaid® Commercial Microfiber Cleaning Cloths, 12 x 12, Yellow, 24/Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 2 1/2 gal Round Bucket, 10-1/4 in H, 10 in Dia, Gray, Plastic (1ELJ8)
- OIL-DRI Sorbents, 13 gal, 15 in x 19 in, Oil, White, Polypropylene (L90856)
- SHOP-VAC Micro Cleaning Kit, 1 1/4 in Dia Hose (8018933)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Gray, Resin, 1 Openings (FG263788GRAY)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Blue, PK12 (FGQ62000BL00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Blue, PK24 (1820583)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Green, 24PK (1820582)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red, 24PK (1820581)
- SCOTTS Scott Shop Towel, 11 in L, 1314 in W (75180)
- Rubbermaid Commercial Rags & Towels