Shop All Air Freshener Refills
Rubbermaid Commercial
Microburst 3000 Refill, Mandarin Orange, 2 oz Aerosol, PK12
Mfr # FG402408
Zoro # G4192411
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- For Use With TC® 401219, 401278, 401442, 401758
- Weight 2.673 lbs
- Application Automatic Odor Control
- Size 2 oz
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402408
- Zoro # G4192411
- UPC # 10763905024089
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Size | 2 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Mandarin Orange |
Refill Type | Aerosol Spray |
For Use With | TC® 401219, 401278, 401442, 401758 |
Weight | 2.673 lbs |
Application | Automatic Odor Control |
Cleaner Form | Liquid |
Net Weight | 2.673 lbs |
Description
Rubbermaid® Commercial Microburst 3000 Refill, Mandarin Orange, 2 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Belt - Sanitaire Vacuum (Sold As Each) (8011102)
- ASI Stainless Soap Dispenser Horizontal (0345)
- HOSPECO Trash Bags, Frosted Clear, 500 PK (HOSLBSF500HD)
- POWERSMITH Power Smith Ash Vac 3Gl (PAVC101)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Linen Fresh, 2 oz Aerosol, PK12 (FG4012551)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mountain Peaks, 2 oz Aerosol, PK12 (FG4012571)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Ocean Breeze, 2 oz Aerosol, PK12 (FG4012581)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK4 (FG4012471)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Linen Fresh, PK12 (FG4012551)
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Blue Splash, PK 6 (RCP402112CT)
- GLADE 6.2 oz Aerosol Cashmere Woods Scent Air Freshener Refill - Case of 6 (1002798)
- Rubbermaid Commercial Air Freshener Refills