Shop All Sweepers
Rubbermaid Commercial
Mechanical Sweeper, Brushless, 7-1/2" Path, Black
Mfr # RCP421588BK
Zoro # G902500438
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rubber; Galvanized Steel; ABS Plastic
- Features Durable
- Bristle Color Black
- Brush Width 7.50"
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP421588BK
- Zoro # G902500438
- UPC # 86876187397
- Country of Origin China
- Category Sweepers
Dimensions
Brush Width | 7.50" |
Details
Body Material | Rubber; Galvanized Steel; ABS Plastic |
Item | Brushless Mechanical Sweeper |
Features | Durable |
Bristle Color | Black |
Description
Brushless Mechanical Sweeper features nonmarking rubber blades that effectively sweep up dust, debris and even semi-liquid debris from a variety of floor surfaces. It is perfect for foodservice applications. The low-profile design allows easy access around and under furniture. Tinted window allows you to see when the sweeper needs emptying. Soft rubber wheels glide easily on carpet, vinyl, tile, wood and more. This versatile sweeper also offers a wide, 7-1/2" sweep path with protective bumper, two debris canisters with one-touch emptying doors. It is made of durable galvanized steel and tough ABS plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 gal Rectangular 18-gallon Recycling Box, Blue, Linear Low-Density Polyethylene (LLDPE); Plastic (RCP571873BE)
- PROCTER & GAMBLE 75ml Gain Air Freshner (93331)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- SUN JOE Cordless 8V Handheld Auto Vac w/ HEPA Filter, USB Charger w/L-iON Battery (AJV1000)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- RUBBERMAID COMMERCIAL Dual Action Floor Sweeper, 7-1/2" (FG421388BLA)
- RUBBERMAID COMMERCIAL Manual Floor and Carpet Sweeper, 6-1/2" (FG421288BLA)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, Black (RCP421288BK)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, 4PK, BK (RCP421288BKCT)
- KARCHER SWEEPER PUSH YEL-BLK 25-1/2IN (1.766-361.0)
- Rubbermaid Commercial Sweepers