Shop All Dust Pans
Rubbermaid Commercial
Maximizer Wet/Dry Debris Pan, 16.875" Wide, Plastic
Mfr # 2018806
Zoro # G4140733
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29"
- Width 16.88"
- Color Yellow/Black
- Material Plastic
- Overall Length 29"
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018806
- Zoro # G4140733
- UPC # 86876239294
- Country of Origin China
- Category Dust Pans
Dimensions
Length | 29" |
Width | 16.88" |
Overall Length | 29" |
Details
Color | Yellow/Black |
Material | Plastic |
Weight | 3.2 lbs |
Description
Rubbermaid® Commercial Maximizer Wet/Dry Debris Pan, 16.875" Wide, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 54 in. Wood Broom Handle (13078W)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- TENNANT Walk Behind Scrubber, 1.3 gal, 11 in Path (1251580)
- WINCO 60 in Plastic Mop Handle (MOPH-7P)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", 6PK, Black (RCP253200BLACT)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dustpan, Cover, 12.5"W, Plastic Pan/Metal Handle, Bk (FG253200BLA)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dust pan w/Cover (FG253200BLA)
- RUBBERMAID COMMERCIAL Maximizer Heavy-Duty Stand Up Debris Pan, 20.44" Wide, Plastic (2018781)
- RUBBERMAID COMMERCIAL Lobby Broom and Dust Pan Set (SAME AS NEW GRAINGER ITEM #)
- TOUGH GUY Hand Held Dust Pan, Silver, Aluminum (4YRE7)
- Rubbermaid Commercial Dust Pans