Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Maid Caddy, 2-Compartment, 16w x 9d x 5h, Gray
Mfr # FG264900GRAY
Zoro # G5172612
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- For Use With Rubbermaid® Commercial 2643, 2643-60
- Height 5"
- Width 16"
Product Information
- Brand Rubbermaid Commercial
- MFR # FG264900GRAY
- Zoro # G5172612
- UPC # 86876016482
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Height | 5" |
Width | 16" |
Details
Color | Gray |
Material | Plastic |
For Use With | Rubbermaid® Commercial 2643, 2643-60 |
Weight | 1.2 lbs |
Description
Rubbermaid® Commercial Maid Caddy, 2-Compartment, 16w x 9d x 5h, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bags, 5 PK (61HW07)
- EASY BAGGER 39 gal Trash Bags, Black (500)
- CLOROX 00459 Green Works Glass & Surface Cleaner 32 oz. Spray Original, 12PK (459)
- MMCD Mrs. Meyer's Clean Day Lavender Scent Liquid Dish Soap Refill 48 oz (304831)
- RUBBERMAID COMMERCIAL Standard Rim Caddy, 4-Comp, Fits 32.5" dia Cans, 26.5w x 6.75h, Yellow (FG9W8700YEL)
- RUBBERMAID COMMERCIAL Rubbermaid High Security Healthcare Cleaning Cart (FG9T7500BLA)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2 in. W, Yllw, Vinyl (1966881)
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester (FG9T9000BLA)
- RUBBERMAID COMMERCIAL Lock and Key, PK2 (GRFG9T73M20000)
- RUBBERMAID COMMERCIAL Executive Carry Caddy, 2-Compartment, Plastic, 10.75w x 6.5h, Black (1880994)
- DIVERSEY Wire Rack, Black, Wire, Holds 1.5L Btls (D3191754)
- Rubbermaid Commercial Carts, Caddies & Accessories