Shop All Floor Machine Pads
Rubbermaid Commercial
Low Profile Scrub-Strip Carpet Bonnet, 19" Diameter, White/Green, PK5
Mfr # FGP26900WH00
Zoro # G4583921
product price: $218.99
/pk 5, $43.80/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Carpet
- Material Fabric
- For Use With Rotary Floor Machines
- Face Weight 9 lbs
- Diameter 19"
Product Information
- Brand Rubbermaid Commercial
- MFR # FGP26900WH00
- Zoro # G4583921
- UPC # 10086876095422
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Carpet |
Material | Fabric |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 9 lbs |
Color | White/Green |
Application | Carpet |
Description
Rubbermaid® Commercial Low Profile Scrub-Strip Carpet Bonnet, 19" Diameter, White/Green, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 16 gal Trash Bags, 33 in x 24 in, 0.24 mm, Natural, 20 PK (HERZ4833RNR01)
- GOJO FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket (6299-02)
- BRADY Absorbent Sock, 12 gal, 3 in x 48 in, Chemical, Hazmat, Black, Red, Yellow, Polypropylene (CH412)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- RUBBERMAID COMMERCIAL Rubbermaid® Pulse Floor Cleaning Tool w/Microfiber Pads (1835528)
- HIRETECH Abrasive Disc, Paper Back 120 Grit, PK50 (01048)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 32", PK5 (SPPP14X32)
- TOUGH GUY Burnishing Pad, White, Size 20", Round, PK5 (402W55)
- 3M 3M„¢ 17" Polishing Pad, White, 5 Per Case (61500035953)
- CARLISLE FOODSERVICE Universal Clutch Plate (364192BD)
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- Rubbermaid Commercial Floor Machine Pads