Shop All Brooms
Rubbermaid Commercial
Lobby Broom
Mfr # FG637400BLA
Zoro # G007731461
Sold in multiples of 6 for $96.90
$96.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polypropylene
- Bristle Color Black
- Handle Material Vinyl
- Overall Length 7.5"
- Broom Application Multipurpose
Product Information
- Brand Rubbermaid Commercial
- MFR # FG637400BLA
- Zoro # G007731461
- Country of Origin Canada
- Category Brooms
Dimensions
Overall Length | 7.5" |
Height | 35" |
Width | 2" |
Details
Bristle Material | Polypropylene |
Bristle Color | Black |
Handle Material | Vinyl |
Item | FG637400BLA Executive Lobby Broom with Vinyl Handle |
Broom Application | Multipurpose |
Features | Odor Resistant |
Broom Type | Manual Broom |
Material | Polypropylene |
Used On | Dust Remover |
Description
Make a great impression the moment your guests walk into your lobby by keeping it free of debris The Rubbermaid Commercial Products Executive Series offers onehanded cleaning for easy access under tables, chairs, and other hardtoreach areas Flagged polypropylene bristles are tough, yet still able to collect the finest particles The broom is angled for thorough sweeping Stain and odorresistant bristles allow your staff to clean up all types of messes, wet or dry This black broom has a 35inch long vinyl handle and is also great for use in restaurants, gyms, restrooms, and many other areas on your property
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZC9)
- RUBBERMAID COMMERCIAL Groundskeeper Receptacle (GRFG2570L4BEIG)
- ODOBAN No Rinse Neutral pH Floor Cleaner Concentrate, 1 Gallon (9361B61-G4)
- METHOD Wood For Good 28 Oz. Almond Daily Wood Cleaner (11829)
- RUBBERMAID COMMERCIAL Angle Broom, Regular, 10-1/2" W GY, PK 6 (RCP637500GYCT)
- RUBBERMAID COMMERCIAL 36 in Sweep Face Broom, Medium, Synthetic, Gray, 36 in L Handle (2040049)
- RUBBERMAID COMMERCIAL 7 1/2 in Sweep Face Broom, Stiff, Natural, Yellow, No Handle L Handle (FG9B5500YEL)
- RUBBERMAID COMMERCIAL Warehouse Corn-Fill Broom, 38-in Handle, Blue (FG638300BLUE)
- RUBBERMAID COMMERCIAL Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow (FG638906BLA)
- RUBBERMAID COMMERCIAL Maximizer Push-to-Center Broom, 18", Polyprop Bristles, Yellow/Black (2018727)
- GENUINE JOE Warehouse Broom57" Length, Natural, 38" L Handle (GJO12001EA)
- Rubbermaid Commercial Brooms