Shop All Utility Carts
Rubbermaid Commercial
Instrument Cart, 3 Shelves, 300 lb
Mfr # RCP409400
Zoro # G301846779
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 37.8"
- Overall Width 40.6"
- Color Gray
- Load Capacity 300 lb
- Number of Shelves 3
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP409400
- Zoro # G301846779
- UPC # 86876145069
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 37.8" |
Overall Width | 40.6" |
Overall Depth | 20" |
Details
Color | Gray |
Load Capacity | 300 lb |
Item | Instrument Cart |
Number of Shelves | 3 |
Features | Key Lock; Mar Resistant; Locking Door; Durable; Sturdy |
Description
Storage/instrument cart is durable and attractive enough for public and behind-the-scenes application. Smooth shelves are easy to clean. Large top work area measures 20" x 40" and features a full-size sliding drawer underneath. The open shelf below has the same measurement. The enclosed bottom shelf has locking doors to secure contents. The tough, structural web construction holds up to 300 lb. Large 4" casters are nonmarking to protect your floors. Sturdy handles on both sides make the cart easily to navigate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Large Utility Tilt Truck, 1 Cubic Yard, Gray (TILT-LRG/G)
- ZORO SELECT Platform Truck, 1500lb, 72in x 36in (EPT367210PN95)
- DAYTON Spring, Brake Shoe (MH29XL8517G)
- CROSBY Shackle, 1-1/2 in., 34,000 lb. (1019631)
- RUBBERMAID COMMERCIAL Rubbermaid Standard Duty Structural Foam Plastic Tilt Truck, 12 Cu Yd Cap, 450 Lbs Cap, Black (FG9T1300BLA)
- RUBBERMAID COMMERCIAL Plastic Enclosed Service Cart, 2 Shelves, 200 lb (FG345700BLA)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100BLA)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG452500BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® Utility Cart, 54" x 25" x 33", Black, 1/Each (RUB495)
- Rubbermaid Commercial Utility & Storage Carts