Shop All Dusters
Rubbermaid Commercial
HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, PK6
Mfr # FGQ85300WH00
Zoro # G4137960
product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.25"
- Material Microfiber
- For Use With Rubbermaid® Commercial Q852
- Bristle Color White
- Standards LEED Applicable
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ85300WH00
- Zoro # G4137960
- UPC # 10086876200956
- Country of Origin Indonesia
- Category Dusters
Dimensions
Length | 12.25" |
Width | 0.7" |
Details
Item | Dusters |
Material | Microfiber |
For Use With | Rubbermaid® Commercial Q852 |
Bristle Color | White |
Standards | LEED Applicable |
Bristle Material | Microfiber |
Net Weight | 0.331 lbs |
Color | White |
Features | Hi-Performance—May be used damp or dry. |
Description
Rubbermaid® Commercial HYGENTM HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore 50" Fiberglass Handle, Yellow (295016)
- MISTY Bolex Toilet Bowl & Urinal Cleaner, Quart Bottle, 12PK (1038799)
- NOBLES Oil Resistant Rear Squeegee Blade (1014094)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- RUBBERMAID COMMERCIAL Duster Head, Cotton (FGT19900WH00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L (FGT11000GY00)
- RUBBERMAID COMMERCIAL Replacement Sleeve, for Flexi Dusting Wand GN, PK 6 (RCPQ85100GNCT)
- RUBBERMAID COMMERCIAL Replacement Head for Hauser Plus Antimicrobial Overhead Duster, White (FGT19900WH00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- 3M Easy Trap Duster, 8 x 30 ft, White, 1 60 Sheet Roll/Box (59152W)
- Rubbermaid Commercial Dusters