Shop All Buckets & Mop Pails
Rubbermaid Commercial
Hygen Charging Bucket, 13.6" H, Yellow
Mfr # RCPQ95088YWCT
Zoro # G902448754
product price: $265.99
/pk 3, $88.66/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Bucket/Pail Width 9.5"
- Bucket/Pail Height 13.6"
- Bucket/Pail Length 23.9"
- Type Bucket
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ95088YWCT
- Zoro # G902448754
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 9.5" |
Bucket/Pail Height | 13.6" |
Bucket/Pail Length | 23.9" |
Details
Color | Yellow |
Item | Hygen Charging Bucket |
Type | Bucket |
Features | Non-porous; Watertight; Handle; Ergonomic Design; Latched Lid |
Description
Hygen Charging Bucket is designed especially for healthcare cleaning. Hinged lid with latches facilitates easy opening and closing. Lid is watertight. Bucket holds up to 20 microfiber wet pads, generally enough for one housekeeper for one shift using one pad per room. Ergonomic design means no bending or pulling. Bucket also features a molded-in filling guide. Molded-in grate prevents oversaturation. Smooth, nonporous surface helps prevent bacterial growth and cleans up easily. Bucket fits onto the Rubbermaid 6173 Janitor Cart and accommodates mopheads up to 18" in width. Carry it with the convenient handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA'S TOTALLY AWESOME Cleaner Bathroom 32 Oz (203)
- GOJO 1200 ml Foam Hand Soap Cartridge, 2 PK (5369-02)
- LEAKTITE Red 5 qt Bucket (005Q55RD024)
- SIMPLE SPACES Stainless Toilet Brush W/Stand (MYY11-3L)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Gray, Plastic (FG296300GRAY)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Gray, Plastic; Steel (RCP261400GYCT)
- RUBBERMAID COMMERCIAL 1 1/4 gal Square Bucket Set, 8 1/2 in H, 9 1/2 in Dia, Green, Red, Yellow, Polypropylene (FG9T83010000)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- RUBBERMAID COMMERCIAL 15 qt Steel Gray, Plastic (FG619400STL)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel (RCP619400STLCT)
- HORSEMENS PRIDE Super Copy Cat Water Bucket 20 Qt. NAVY (1162-NV)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers