Shop All Dusters
Rubbermaid Commercial
HiDuster Dusting Tool w/Angled Lauderable Head, 51" Extension Handle
Mfr # FGT12000GY00
Zoro # G4139141
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 51"
- Bristle Color White
- Net Weight 0.666 lbs
- Handle Color Gray
- Color Gray
Product Information
- Brand Rubbermaid Commercial
- MFR # FGT12000GY00
- Zoro # G4139141
- UPC # 86876125931
- Country of Origin United States
- Category Dusters
Dimensions
Length | 51" |
Handle Length | 51" |
Details
Item | Dusters |
Bristle Color | White |
Net Weight | 0.666 lbs |
Handle Color | Gray |
Color | Gray |
Features | With Angled Head |
Description
Rubbermaid® Commercial HiDuster Dusting Tool with Angled Lauderable Head, 51" Extension Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD ENGLISH Lemon Scent Lemon Oil 16 oz Liquid (6233875143)
- WEIMAN High Traffic Hardwood Polish and Restorer, 32 oz Squeeze Bottle (523EA)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53542)
- SPOT SHOT Professional Instant Carpet Stain Remover, No Color (WDF00993)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- RUBBERMAID COMMERCIAL Overhead Dusting Tool, Angled Head, 51"L Handle GY, PK 12 (RCPT12000GYCT)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- RUBBERMAID COMMERCIAL Dusting Wand, Quick-Conn, Flexible, 28-1/3"x1-1/8" BK, PK 6 (RCPQ85000BKCT)
- RUBBERMAID COMMERCIAL Rubbermaid® HYGEN 24" x 9" Microfiber Dust Mop W/ Fringe, Green - RCPQ42600GR00 (FGQ42600 GR00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, PK6 (FGQ85300WH00)
- PROTEAM High Dusting Kit, 1-1/2" dia. (107598)
- Rubbermaid Commercial Dusters