Shop All Handles, Frames and Braces
Rubbermaid Commercial
Handle, f/Wet Mops, Clamp Style, Aluminum, 60" YW/SR, PK 12
Mfr # RCPH226CT
Zoro # G802448823
product price: $368.99
/pk 12, $30.75/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Yellow
- Handle Length 54"
- Handle Type Clamp Style
- Features Antimicrobial
- Head Material Plastic
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPH226CT
- Zoro # G802448823
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 54" |
Details
Handle Color | Yellow |
Handle Type | Clamp Style |
Item | Gripper 54" Aluminum Mop Handle |
Features | Antimicrobial |
Head Material | Plastic |
Type | Mop Handle |
Material | Aluminum |
Application | Mop |
Description
Gripper Wet Mop Handle makes removing and replacing mopheads easy and efficient. Jaws of the mop handle hold mopheads firmly. This clamp-style handle should be used on wet mopheads with 5" (12.7 cm) headbands only (sold separately). The head of the frame is made of plastic. Handle is made of aluminum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT343)
- TITAN Brush Set, 3Pc (51505)
- KOHLER Stainless Steel Cleaner (23729-NA)
- 3M Vacuum Bag Inserts 20338, 10 per bag 5 b (20338)
- RUBBERMAID COMMERCIAL Broom Handle, Wood, 60", Metal Tip, 15/16 (FG636400LAC)
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- RUBBERMAID COMMERCIAL Handle, Side-Gate, Aluminum, f/Wet Mops, 60" YWGY, PK 12 (RCPH126CT)
- RUBBERMAID COMMERCIAL 59" Quick Connect Dust Mop Frame, Metal (FGQ59500YL00)
- RUBBERMAID COMMERCIAL 10" Pad Holder, Gray, Yellow, Aluminum (FGQ55000YL00)
- RUBBERMAID COMMERCIAL Rubbermaid 54in Invader Side Gate Wood Mop Handle, Yellow - (FGH145000000)
- CARLISLE FOODSERVICE 40225EC03 Sparta 60'' Black Threaded Fiberglass Broom / Squeegee Handle (27140225BK)
- Rubbermaid Commercial Handles, Frames and Braces