Shop All Hand Sanitizer Dispenser Refills
Rubbermaid Commercial
Hand Sanitizer Disp, WH, 7.1 oz, 3 inD
Mfr # 2158425
Zoro # G406113301
product price: $3.99
/ea
Sold in multiples of 6 for $23.94
$23.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Hygiene Series CrackleClean
- Standards ADA Compliant, LEED, REACH Compliant
- Color White
- Operation Mode Manual
Product Information
- Brand Rubbermaid Commercial
- MFR # 2158425
- Zoro # G406113301
- Country of Origin Malaysia
- Category Hand Sanitizer Dispenser Refills
Dimensions
Height | 4 in |
Width | 2 23/32 in |
Depth | 3 1/32 in |
Refill Size | 7.1 oz |
Overall Width | 2 3/4 in |
Overall Height | 4 in |
Overall Depth | 3 in |
Description
Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 100 Wipes, 12 in x 12 in (PWAP12.24)
- GEORGIA-PACIFIC Compact Toilet Paper, 2 Ply, 1,000 Sheets, 333 ft L, Coreless, 36 Pack (19375)
- ABCO PRODUCTS Lobby 100 Corn Broom (302)
- SPILL TECH ENVIRONMENTAL SpillTech YRZ150H Universal Heavy Weight Caution Mat Roll, 150'L x 30"W, Yellow, 1 Roll (YRZ150H)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 1/4"H (2160689)
- RUBBERMAID COMMERCIAL Hand Sanitizer, 1200mL, Cartridge, Foam, PK4 (2080802)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 15.8 oz, 5 3/8 inD (2158424)
- GEORGIA-PACIFIC Hand Sanitizer, 1000mL, Bottle, PK2 (42334)
- PURELL Dispenser, f/1200 ml Hand Sanitizer, Push Style, White (GOJ502001)
- X3 Hand Sanitizer, Size 4L, Foam, Non-Alcohol (10004)
- BEST SANITIZERS Hand Sanitizer, 1L, PK6 (SA10039)
- Rubbermaid Commercial Hand Sanitizer Dispenser Refills