Shop All Hand Sanitizer Dispenser Refills
Rubbermaid Commercial
Hand Sanitizer Disp, WH, 15.8 oz, 5 3/8 inD
Mfr # 2158424
Zoro # G704403371
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Foam
- Hygiene Series CrackleClean
- Series CrackleClean
- Standards ADA Compliant, LEED, REACH Compliant
- Color White
Product Information
- Brand Rubbermaid Commercial
- MFR # 2158424
- Zoro # G704403371
- Country of Origin Malaysia
- Category Hand Sanitizer Dispenser Refills
Dimensions
Width | 5 3/16 in |
Overall Height | 10 7/8 in |
Overall Depth | 5 3/8 in |
Overall Width | 5 1/4 in |
Height | 10 29/32 in |
Refill Size | 15.8 oz |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Polypropylene, Series CrackleClean, Finish Plastic, Compatible with Manufacturer Model Number 793GA8, Refill Size 15.8 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 5 3/8 in, Overall Height 10 7/8 in, Overall Width 5 1/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Dust Mop, Green/Red, Nylon/Polyester (56FJ78)
- GENUINE JOE Eclipse Scented Urinal Screen Ocean Breeze Anti, PK12 (85157CT)
- SPEECO SpeeCo S16110900 T-Post Driver, Steel, Black (S16110900)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29366)
- RUBBERMAID COMMERCIAL Hand Sanitizer Disp, WH, 7.1 oz, 3 inD (2158425)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 1/4"H (2160689)
- RUBBERMAID COMMERCIAL Hand Sanitizer, 1200mL, Cartridge, Foam, PK4 (2080802)
- PURELL Advanced Foam Hand Sanitizer, ADX-12, 1200 mL Refill, Clear, PK3 PK (8805-03)
- GEORGIA-PACIFIC Hand Sanitizer, Cartridge, Foam, 1000mL, PK2 (42338)
- FIRST AID ONLY Hand Sanitizer, 0.9 g, Fragrance Free (FAE-4027)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK4 (5193-04)
- Rubbermaid Commercial Hand Sanitizer Dispenser Refills