Shop All Bin & Box Accessories
Rubbermaid Commercial
Gray Plastic Lid
Mfr # FG172000GRAY
Zoro # G3963434
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Used With Bin or Container Style Stack and Nest Container
- Overall Width 15 1/2 in
- Series Palletote
Product Information
- Brand Rubbermaid Commercial
- MFR # FG172000GRAY
- Zoro # G3963434
- UPC # 086876001075
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 15 1/2 in |
Overall Length | 19 5/8 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Series | Palletote |
Lid Type | Snap-On |
For Container Type | Stack and Nest Container |
Shape | Rectangular |
For Use With | Mfr. No. FG172100GRAY and FG172200GRAY |
Compatible Manufacturer Model Number | FG172100, FG172200 |
Description
Lid, Color Gray, Compatible Grainger Part Number 8Y221, 9PP41, Compatible Manufacturer Model Number FG172100, FG172200, Material Plastic, Overall Diameter Not Applicable, Overall Length 19 5/8 in, Overall Width 15 5/8 in, Shape Rectangular, Standards FDA Compliant, NSF Std. #2, USDA 3A, For Container Type Stack and Nest Container, Lid Type Snap-On, Series Palletote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 45 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Gray (STS-151872-3MG)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 30 Deep (AMG WT-3024)
- TENNSCO Divider, 5.25 in. W x 4.5 in. H (BXD-5)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 12 1/4 in H (37612GREY)
- RUBBERMAID COMMERCIAL Gray Plastic Lid, 23.8 in L, 19.8 in W, 1" H (FG173000GRAY)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG364800GRAY)
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window (WUS955/975)
- BULBHEAD LID GLASS 12 in. RED COPPER (11779-6)
- QUANTUM STORAGE SYSTEMS Clear Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000CL)
- AKRO-MILS Clear Plastic Bin Lid (30236CRY)
- Rubbermaid Commercial Bin & Box Accessories