Shop All Bin & Box Accessories
Rubbermaid Commercial
Gray Plastic Lid, 23.8 in L, 19.8 in W, 1" H
Mfr # FG173000GRAY
Zoro # G3980331
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Length 23.8 in
- Height 1"
- Width 19.8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG173000GRAY
- Zoro # G3980331
- UPC # 086876001280
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Length | 23.8 in |
Height | 1" |
Width | 19.8 in |
Overall Width | 19 1/2 in |
Overall Length | 23 3/4 in |
Outside Width | 19 1/2 in |
Details
Color | Gray |
Material | Plastic |
Item | Lid |
Used With Bin or Container Style | Stack and Nest Container |
Series | Palletote |
For Container Type | Stack and Nest Container |
Lid Type | Snap-On |
Shape | Rectangular |
Compatible Manufacturer Model Number | FG173100 |
Description
Lid, Color Gray, Compatible Grainger Part Number 8AG61, Compatible Manufacturer Model Number FG173100, Material Plastic, Overall Diameter Not Applicable, Overall Length 23 3/4 in, Overall Width 19 3/4 in, Shape Rectangular, Standards FDA Compliant, NSF Std. #2, USDA 3A, For Container Type Stack and Nest Container, Lid Type Snap-On, Series Palletote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS 4" Pegboard Hook / Fits 1/4" Pegboard (785-027)
- FOLDING GUARD Wire Partition Post, 8 ft (P8)
- AKRO-MILS Plastic Divider, Black, 6 PK (41168)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Chrome (5GPK1)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG172000GRAY)
- RUBBERMAID COMMERCIAL Gray Plastic Lid (FG364800GRAY)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- QUANTUM STORAGE SYSTEMS Red Plastic 22-1/2 in L, 17-1/2 in W, 1 in H (COV93000RD)
- LEWISBINS Lewis Bin System, Clear (CH10)
- QUANTUM STORAGE SYSTEMS Clear Plastic 8 in W, 5 in H (LBL5X8)
- Rubbermaid Commercial Bin & Box Accessories