Shop All Brushes
Rubbermaid Commercial
Gray, 6 PK
Mfr # FG9B3200YEL
Zoro # G601859660
product price: $65.99
/pk 6, $11.00/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Gray
- Bristle Material Synthetic
- Length 20 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9B3200YEL
- Zoro # G601859660
- Country of Origin China
- Category Brushes
Dimensions
Length | 20 in |
Details
Bristle Color | Gray |
Bristle Material | Synthetic |
Description
Tackles tough cleanups to power through big jobs. Sturdy utility brush, with synthetic fill, is ideal for food service or institutional use. Durable plastic handle with convenient hang-up hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1025 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295700BLA)
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle (ZUHLF32EA)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4371-92)
- TOUGH GUY Scrubber Sponge, 9"L, 6"W, Nylon, Grn, PK15 (2NTH1)
- RUBBERMAID COMMERCIAL Gray, 6 PK (FG9B2900YEL)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue (RCP633700BE)
- RUBBERMAID COMMERCIAL Iron Handle Scrub Brush, 6" L Brush, Navy (or Navy Blue), Plastic, 12 PK (RCP6482COBCT)
- RUBBERMAID COMMERCIAL Toilet Brush, Brown (FG632000BRN)
- RUBBERMAID COMMERCIAL Brush, Counter Top, Sr 1 Ea (6342)
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic (631000WE)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38902)
- Rubbermaid Commercial Brushes