Shop All Air Freshener Refills
This Product is Discontinued
Rubbermaid Commercial
Fragrance Canister, Citrus Breeze, PK6 (Discontinued)
Mfr # FG9C84010000
Zoro # G3433866
This Product is Discontinued
Key Features
- Fragrance Citrus Breeze
- Product Series SeBreeze(R)
- Cleaner Container Size 6 oz
- Refill Life 30 days
- Features Continuous 24-Hour Odor Control; Refills Contain Batteries, So No Separate Power Source Required
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9C84010000
- Zoro # G3433866
- UPC # 086876177022
- Country of Origin China
- Category Air Freshener Refills
Dimensions
Cleaner Container Size | 6 oz |
Details
Item | Fan Air Freshener Refill |
Fragrance | Citrus Breeze |
Product Series | SeBreeze(R) |
Refill Life | 30 days |
Features | Continuous 24-Hour Odor Control; Refills Contain Batteries, So No Separate Power Source Required |
Coverage | 600 cu ft |
Cleaner Form | Gel |
Cleaner Container Type | Air Freshener Cup |
Cleaner Chemical Product Grouping | Air Freshener Refills |
Item - Air Freshener Refills | Air Freshener Refill |
For Use With | Mfr. No. FG511400OWHT |
Compatible Mfg. Model Number | FG511400OWHT |
Air Freshener Form | Gel |
Recommended Dilution | Ready to Use |
Description
Fan Air Freshener Refill, Gel, Fragrance Citrus, Cup, Product Series SeBreeze(R), Refill Life 30 day, Coverage 600 cu ft, Compatible Grainger Part Number 6A957, Compatible Mfg. Model Number FG511400OWHT, Features Refills Contain Batteries, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.