Shop All Food Containers
Rubbermaid Commercial
Food/Tote Boxes, 2gal, 18w x 12d x 3 1/2h, White
Mfr # FG350700WHT
Zoro # G4212431
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 18 in
- Overall Depth (In.) 12 in
- Color White
- Material Polyethylene
- Type Base
Product Information
- Brand Rubbermaid Commercial
- MFR # FG350700WHT
- Zoro # G4212431
- UPC # 86876022858
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 18 in |
Overall Depth (In.) | 12 in |
Overall Height (In.) | 3-1/2 in |
Details
Color | White |
Material | Polyethylene |
Capacity | 2 gal |
Type | Base |
Item | Food Containers |
For Use With | Rubbermaid Commercial 3510 |
Number of Compartments | 1 |
Features | Value-Priced Polyethylene Construction |
Standards | FDA Compliant |
Food Container Material Type | Plastic |
Description
Rubbermaid® Commercial Food/Tote Boxes, 2gal, 18w x 12d x 3 1/2h, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO-PRODUCTS Vanguard Renewable and Compostable Sugarcane Plates, 10", White, PK500 (EP-P005NFA)
- INTERNATIONAL COMFORT PRO Airswitch (1170911)
- CHEF CRAFT Bottle Opener 2 Piece (21297)
- CLEVELAND Safety Thermostat, T1/Tr (KE55069-7)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 3.5gal, 18w x 12d x 6h, White (FG350900WHT)
- RUBBERMAID COMMERCIAL Square Storage Container, 6 qt, Clear (FG630600CLR)
- RUBBERMAID COMMERCIAL Square Storage Container, 12 qt, Clear (FG631200CLR)
- RUBBERMAID COMMERCIAL Bulk Storage Bin, 42.8qt. w/Scoop and Lid (FG9G5800WHT)
- RUBBERMAID COMMERCIAL ProSave Mobile Ingredient Bin, 30.86gal, 18w x 29 3/4d x 28h, White (FG360388WHT)
- RUBBERMAID COMMERCIAL Box, Food/Tote (FG350000WHT)
- ARAVEN ALLERGEN AIRTIGHT CONTAINER GN1/2, 21, 6qt PURPLE, 20 7/8" X 12 3/4" X 6" (61397)
- Rubbermaid Commercial Food Containers