Shop All Food Containers
Rubbermaid Commercial
Food Box, 8 qt., Clear
Mfr # FG330700CLR
Zoro # G3335123
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity (Qt.) 8 qt
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Color Clear
- Material Co-Polyester
Product Information
- Brand Rubbermaid Commercial
- MFR # FG330700CLR
- Zoro # G3335123
- UPC # 086876019902
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height (In.) | 3 1/2 in |
Overall Length | 18 in |
Overall Height | 3 1/2 in |
Overall Width | 12 in |
Overall Diameter | 12 in |
Details
Capacity (Qt.) | 8 qt |
Color | Clear |
Material | Co-Polyester |
Item | Food/Tote Box |
Product Type | Food/Tote Box |
Capacity | 2 gal. |
Graduated | No |
Dishwasher Safe | No |
Microwaveable | No |
Freezer Safe | No |
NSF Certified | Yes |
Includes Handle | No |
Description
Food/Tote Box, Capacity 2 qt, Color Clear, Material Polycarbonate, Overall Height 3 1/2 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter 12 in, Freezer Safe No, Product Type Food/Tote Box, Graduated No, Includes Handle No, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC ClimaSys CC - simple thermostat 250V - range of temperature 0...60°C - NO - °C (NSYCCOTHO)
- FRIGIDAIRE Dishwasher Pump (5304524920)
- FRYMASTER Filter Cone (50 Pk) For - Part# Fm803-0042 Pk (FM803-0042)
- KASON Rubbaseal Silicone Sealant Alu (3700000003)
- RUBBERMAID COMMERCIAL Square Storage Container, 12 qt, Clear (FG631200CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 12 1/2gal, 26w x 18d x 9h, Clear (FG330000CLR)
- RUBBERMAID COMMERCIAL Bulk Ingredient Lid, Includes 4 Cup Scoop (FG9G7800WHT)
- RUBBERMAID COMMERCIAL Food/Tote Box, 50 qt. (FG330000CLR)
- RUBBERMAID COMMERCIAL Bin, Mobile Ingredient (FG360388WHT)
- RUBBERMAID COMMERCIAL Food Box, Plastic, 12-1/2 Gal Cap, 26"x18"x9", 6PK, Clear (RCP3300CLECT)
- CAMBRO Cambro 8 qt. Clear Measuring Plastic Square Container, PK6 (8SFSCW135)
- Rubbermaid Commercial Food Containers