Shop All Sweepers
Rubbermaid Commercial
Floor/Carpet Sweeper, 6-1/2"W Sweep Path, Black
Mfr # RCP421288BK
Zoro # G902500506
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic; Nylon
- Length 9.5"
- Bristle Color Gray
- Features Flat Fold Handle
- Width 6.5"
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP421288BK
- Zoro # G902500506
- UPC # 86876187373
- Country of Origin China
- Category Sweepers
Dimensions
Length | 9.5" |
Width | 6.5" |
Brush Width | 6.50" |
Height | 4" |
Details
Body Material | Plastic; Nylon |
Bristle Color | Gray |
Item | Floor/Carpet Sweeper |
Features | Flat Fold Handle |
Description
Floor/carpet sweeper has a small cleaning end so it can reach tight spots on bare floors or low-pile carpets. Handle folds flat for easy access under furniture. Design also features an efficient 6-1/2" sweep path, natural boar bristles, bumpers, and an easy-open debris pan for effortless cleaning. Sweeper is made of durable galvanized steel and tough ABS plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (S1200.0909.8)
- TIMEMIST Fragrance Refill, f/Metered Disp, 6.6oz, , Caribbean Waters, PK 12 (TMS1042756CT)
- RECKITT BENCKISER 2Pk Citairwick Stick Up (6233885826)
- OIL-DRI Loose Absorbent, 180 gal, Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Brown, Red (I06032G50)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- RUBBERMAID COMMERCIAL Dual Action Floor Sweeper, 7-1/2" (FG421388BLA)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- RUBBERMAID COMMERCIAL Mechanical Sweeper, Brushless, 7-1/2" Path, Black (RCP421588BK)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, 4PK, BK (RCP421288BKCT)
- RUBBERMAID COMMERCIAL Manual Floor and Carpet Sweeper, 6-1/2" (FG421288BLA)
- MAGNET SOURCE Magnetic Floor Sweeper, Release, 14" Pus (MFSM14RX)
- Rubbermaid Commercial Sweepers