Shop All Mops
Rubbermaid Commercial
Flat Mop Pad, Microfiber, 18"x5-1/2" BE/WE, PK 6
Mfr # RCPQ800WHCT
Zoro # G002448937
product price: $150.99
/pk 6, $25.17/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dusting; Floor
- Color White
- Type Mop Head Refill
- Width 5.5"
- Length 18"
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ800WHCT
- Zoro # G002448937
- Country of Origin Indonesia
- Category Mops
Dimensions
Width | 5.5" |
Length | 18" |
Details
Item | 18" Microfiber Finish Mop |
Application | Dusting; Floor |
Color | White |
Type | Mop Head Refill |
Features | Durable; Hook & Loop Backing |
Material | MicroFiber |
Description
Microfiber Finish Mophead is designed for specialized floor cleaning and finish applications. It is traditionally colored with blue and white and optimally shaped for smooth, even application of floor finish. Dense, 3 to 5 micrometer quality fiber removes more dust, dirt and microbes than conventional cleaning products. Foam liner controls liquid content and release. Advanced hook-and-loop backing holds up under harsh laundering conditions and attaches pads more securely. Durable pad construction withstands more than 300 launderings. Double-finished edges retain mop shape with use over time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS ourfreshE Refills, Coconut Vanilla, PK36 (OFENB-F-006I036M-72)
- BOARDWALK Concentrated Heavy-Duty Floor Stripper, 1 gal Bottle, PK4 (110600-41ESSN)
- ATHEA LABORATORIES Alcohol Free Hand Sanitizing Wipes, 7" x 8", 70 Wipes (1445)
- SCOTT Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Brown, 6 PK (54038)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12 (RCPF51800BE)
- RUBBERMAID COMMERCIAL 18 in L Flat Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber (FGQ80500WH00)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber, FGQ41800GR00 (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21206RD00)
- RUBBERMAID COMMERCIAL 5 in Cut-End Wet Mop, Green, Blended (FGF13700GR00)
- LIBMAN 4.5 in. W Wet Mop (977)
- Rubbermaid Commercial Mops