Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
Flat Mop Kit, Aluminum, Yellow Handle (Discontinued)
Mfr # 2018805
Zoro # G5098097
This Product is Discontinued
Key Features
- Handle Color Yellow
- Mop Connection Type Quick Connect
- Handle Length 22 in
- Handle Material Aluminum
- Frame Depth 3 1/4 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018805
- Zoro # G5098097
- UPC # 086876239287
- Country of Origin China
- Category Mops
Dimensions
Handle Length | 22 in |
Frame Depth | 3 1/4 in |
Frame Width | 17 in |
Details
Handle Color | Yellow |
Mop Connection Type | Quick Connect |
Handle Material | Aluminum |
Item | Flat Mop Kit |
Features | Quick Change |
Handle Included | Yes |
Includes | Quick Change Extension Handle, Quick Change Scrub Brush, Quick Change Microfiber Frame, Quick Change Duster |
Launderable | No |
Description
Flat Mop Kit, Handle Included Yes, Color Coding System No, Frame Width 17 in, Frame Depth 3 1/4 in, Handle Color Yellow, Handle Material Aluminum, Handle Length 22 in, Mop Connection Type Quick Connect, Launderable No, Features Quick Change, Includes Quick Change Extension Handle, Quick Change Scrub Brush, Quick Change Microfiber Frame, Quick Change Duster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.