Shop All Air Freshener Dispensers
This Product is Discontinued
Rubbermaid Commercial
Fan Air Dispenser, White, 4-23/32"L, Wall (Discontinued)
Mfr # 1793544
Zoro # G7649218
This Product is Discontinued
Key Features
- Dispenser Mounting Wall
- Coverage 6,000 cu ft
- Dispenser Type Continuous
- Refill Type Cartridge
- Dispensing Method Fan
Product Information
- Brand Rubbermaid Commercial
- MFR # 1793544
- Zoro # G7649218
- UPC # 086876212846
- Country of Origin Malaysia
- Category Air Freshener Dispensers
Dimensions
Height | 6 3/8 in |
Length | 4 23/32 in |
Width | 4 3/4 in |
Battery Size | D |
Depth | 4 3/4 in |
Description
Air Freshener Dispenser, Continuous, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, TCELL(TM), Dispenser Mounting Wall, Refill Type Cartridge, Coverage 6,000 cu ft, Scent Release Settings Continuous, Dispensing Method Fan, Compatible Mfg. Model Number 1793546, 1793548, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 60 day, 90 day, Battery, Includes Batteries Yes, Battery Size D, Battery Chemistry Alkaline, Height 6 3/8 in, Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.