Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Fabric 9-Pocket Cart Organizer, 19.75 x 1.5 x 28, Black
Mfr # FG9T9000BLA
Zoro # G503666267
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Canvas
- For Use With Rubbermaid® Commercial Housekeeping Carts, Janitorial Carts, and Tilt Trucks
- Standards Prop 65 Compliant; REACH Compliant
- Ultrasonic Accessory Type Organizer
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T9000BLA
- Zoro # G503666267
- UPC # 86876182101
- Country of Origin Viet Nam
- Category Carts, Caddies & Accessories
Details
Color | Black |
Material | Canvas |
For Use With | Rubbermaid® Commercial Housekeeping Carts, Janitorial Carts, and Tilt Trucks |
Standards | Prop 65 Compliant; REACH Compliant |
Ultrasonic Accessory Type | Organizer |
Description
Select a convenient, 9-pocket organizer for use in conjunction with a cleaning cart. Durable fabric construction for long service life. Functions with multiple cleaning carts for convenient usage. Allows easy storage of towels, cleansers and other necessary tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURES AIR Sponge Odor Absorber, Neutral, 1/2 lb, PK24 (DMI 101-1)
- 3M Stripping Pad, 19 In, Black, PK5 (7200)
- STOUT 55 gal Trash Bags, 37 in x 52 in, Super Heavy-Duty, 2 mil, Black, 65 PK (P3752K20)
- FLO-PAC 4 in W Floor Drain Brush, Black (4014700)
- RUBBERMAID COMMERCIAL Executive Quick Cart, Large, 14 1/4 x 16 1/2 x 25, Dark Gray (1902465)
- RUBBERMAID COMMERCIAL 22"W 7.25 cu. ft. Janitor Cleaning Cart (FG9T7500BLA)
- RUBBERMAID COMMERCIAL Organizing Bin, Yellow (FG9T8400YEL)
- RUBBERMAID COMMERCIAL Brute Caddy Bag, 12 Pockets, Yellow (FG264200YEL)
- RUBBERMAID COMMERCIAL Closet Organizer/Tool Holder, 34w x 3.25d x 4.25h, Gray (FG199300GRAY)
- RUBBERMAID COMMERCIAL Executive Janitorial Cleaning Cart, Black (1861430)
- LIQUID CADDY Liquid Caddy LCBK The Ultimate Beverage Holder - Black (LCBK)
- Rubbermaid Commercial Carts, Caddies & Accessories