Shop All Plate Casters
Rubbermaid Commercial
Executive Quiet Caster, Swivel, 8"
Mfr # 1975229
Zoro # G1726440
product price: $43.29
/ea
Sold in multiples of 2 for $86.58
$86.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Wheel Dia. 8"
Product Information
- Brand Rubbermaid Commercial
- MFR # 1975229
- Zoro # G1726440
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8" |
Details
Caster Sub-Type | Swivel |
Item | Executive Quiet Caster,Swivel,8" |
Description
Executive Quiet Caster,Swivel,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 2400 lb. Ld Cap., Steel (3ST-EX304845-8MR-95)
- DAYTON Cable, 3/64 In, L100Ft, WLL54Lb, 7x7, SS (2VJP6)
- BULLDOG WINCH Solenoid, replacement for truck winch (20088)
- COFFING HOISTS Wire Rope Cable Assembly Mini Hoist (19K301)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D652 (GRFG1316L20000)
- RUBBERMAID COMMERCIAL Replacement Swivel Bayonet Caster, 3" Wheel, Thermoplastic Rubber, Blk (FG7570L20000)
- RUBBERMAID COMMERCIAL Rigid Caster, 5" (GRFG4501L10000)
- RUBBERMAID COMMERCIAL High Chair Caster, PK4 (GRFG7805L20000)
- RUBBERMAID COMMERCIAL Quiet Swivel Caster, 350lb., 5" Wheel Dia. (1874659)
- RUBBERMAID COMMERCIAL Caster, Swivel with Brake, 5 In (GRFG29818)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Ball (P12R-PB050B-P2)
- Rubbermaid Commercial Plate Casters