Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Executive Quick Cart, Large, 14 1/4 x 16 1/2 x 25, Dark Gray
Mfr # 1902465
Zoro # G5173854
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material Aluminum; High-Performance Polyester
- Overall Width 14.25"
- Height 25"
- Depth 16.5"
Product Information
- Brand Rubbermaid Commercial
- MFR # 1902465
- Zoro # G5173854
- UPC # 86876223583
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 14.25" |
Height | 25" |
Depth | 16.5" |
Details
Color | Dark Gray |
Material | Aluminum; High-Performance Polyester |
Weight | 42.11 lbs |
Capacity | 60 lbs |
Description
Rubbermaid® Commercial Executive Quick Cart, Large, 14 1/4 x 16 1/2 x 25, Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29665)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- MR. LONGARM Mr. LongArm 7508 Super Tab-Lok-Thread Extension Pole - 4.1' to 7.2' (7508)
- TENNANT Rotary Brush, 19 3/4 in Dia, Black (9017703)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- RUBBERMAID COMMERCIAL Locking Cabinet, For Rubbermaid Commercial Cleaning Carts, Yellow (FG618100YEL)
- RUBBERMAID COMMERCIAL Executive Janitorial Cleaning Cart, 12.1w x 22.4d x 23h, Black (1861430)
- RUBBERMAID COMMERCIAL Hi-Security Housekeeping Cart, 2-Shelf, 22w x 51.75d x 53.5h, Blk/Slvr (FG9T7800BLA)
- RUBBERMAID COMMERCIAL Closet Organizr/Tool Holdr, Gry/Ylw, Plstc (FG199300GRAY)
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester (FG9T9000BLA)
- RUBBERMAID COMMERCIAL Caddy, Gray, Polyethylene (FG264900GRAY)
- Rubbermaid Commercial Carts, Caddies & Accessories