Shop All Dusters
Rubbermaid Commercial
Duster Head, Cotton
Mfr # FGT19900WH00
Zoro # G3355475
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Material Cotton
- For Use With 4HC18, 5N442, 5N443
- Series HiDuster(R)
- Disposable No
Product Information
- Brand Rubbermaid Commercial
- MFR # FGT19900WH00
- Zoro # G3355475
- UPC # 086876125979
- Country of Origin United States
- Category Dusters
Dimensions
Length | 10 in |
Width | 3 1/2 in |
Overall Length | 10 in |
Size | 10" |
Overall Width | 3 1/2 in |
Details
Item | Duster Head |
Material | Cotton |
For Use With | 4HC18, 5N442, 5N443 |
Series | HiDuster(R) |
Disposable | No |
Color | White |
Color Coding System | No |
Features | Corrosion Resistance |
Cloth Type | Sleeve |
Description
Refill Duster Head, Overhead Dusting Tool, For 4HC18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Spray Dispenser Black, 10PK (FS100B-N)
- OSBORN 10" Shoe Handle Economy Scratch, 0008300800, Hardwood (0008300800)
- MIDWEST RAKE Roll, 25 ft. L, 1/2" Notch, Rubber, Red (79630)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Textured Black, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLTBK)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/8" Handle (FGQ85200WH00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L, Length: 51 in (FGT12000GY00)
- RUBBERMAID COMMERCIAL Extendable Duster, Cotton, 15-1/4"L (FGT11000GY00)
- RUBBERMAID COMMERCIAL Overhead Dusting Tool, Angled Head, 51"L Handle GY, PK 12 (RCPT12000GYCT)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Flexible Dusting Wand, 28 3/4 x 3 1/4 (FGQ85000BK00)
- JT EATON Pro Line Pole, 116" Extended, PK12 (1700BK2)
- Rubbermaid Commercial Dusters