Shop All Utility Carts
Rubbermaid Commercial
Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb
Mfr # FG342488PLAT
Zoro # G4768942
original price:
$349.99
20% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 38 in
- Overall Length 34 in
- Overall Width 19 in
- Material Plastic
- Color Platinum
Product Information
- Brand Rubbermaid Commercial
- MFR # FG342488PLAT
- Zoro # G4768942
- UPC # 086876159493
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 34 in |
Overall Width | 19 in |
Caster Width | 1 in |
Lip Height | 1 in |
Shelf Length | 28 3/8 in |
Top Shelf Height | 37 3/4 in |
Handle Height | 37 3/4 in |
Caster Dia. | 4" |
Shelf Width | 17 5/8 in |
Shelf LxW | 28-3/8 in x 17-5/8 in |
Caster Wheel Dia. | 4 in |
Shelf Lip Height | 1 in |
Top Shelf Lip Height | 1 in |
Bottom Shelf Lip Height | 1 in |
Overall LxWxH | 34 in x 19 in x 38 in |
Description
Dual-Handle Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 200 lb, Shelf Length 28 3/8 in, Shelf Width 17 5/8 in, Top Shelf Height 37 3/4 in, Distance Between Shelves 11 3/4 in, Distance Between Top and Middle Shelf 11 3/4 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Handle Type (2) Raised, Handle Height 37 3/4 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Elastomer, Caster Wheel Dia. 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCHAIN 5/16 in. x 20 ft. Grade 30 Proof Coil Chain Zinc Plated Carry Bag (525221)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-YA55-CK - Fits Yale Model # YA55 (GWK-YA55-CK)
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450088BLA)
- RUBBERMAID COMMERCIAL High Density Structural Foam Utility Cart with Deep Lipped Plastic Shelves, Flat, 2 Shelf, 500 lbs. (FG450089BLA)
- RUBBERMAID COMMERCIAL Plastic Two Shelf Service Cart, 2 Shelves, 500 lb (RCP452088BG)
- RUBBERMAID COMMERCIAL Resin HD 2-Shelf Utility Cart with Lipped Shelf (Small), 2 Shelves, 500 lb (RCP450088BK)
- METRO Utility Cart, Polymer/Steel, 4 Shelves, 900 lb (Q366EG3)
- Rubbermaid Commercial Utility & Storage Carts