Shop All Trash Can Lids
Rubbermaid Commercial
Dome Top Dometop Lid, Driftwood
Mfr # FG3975L1DWOOD
Zoro # G8901821
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome Top
- For Use With FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
- Top Design Dome Top
- Color Driftwood
- For Use With Mfr. Model Number FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA
Product Information
- Brand Rubbermaid Commercial
- MFR # FG3975L1DWOOD
- Zoro # G8901821
- UPC # 836513002121
- Country of Origin United States
- Category Trash Can Lids
Details
Top Type | Dome Top |
For Use With | FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA |
Top Design | Dome Top |
Color | Driftwood |
Item | Dometop Lid |
For Use With Mfr. Model Number | FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA |
Series | Landmark |
Fits Brand | Rubbermaid Commercial |
Description
Dometop, For Use With Grainger Item Number 4KFP4, 4KFP5, 5W767, For Use With Mfr. Model Number FG397088BLA, FG397500BLA, FG397500DWOOD, FG397500SBLE, FG397589BLA, Fits Brand Rubbermaid Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAG BUDDY Bag Holder, For 39 gal and 44 gal Bag, 16 in L 14 in W 30 in H, Steel, Silver (BB99194)
- LIFT-OFF Dry Erase Cleaner Wipes, Cloth, 7 x 12, 40/Canister, PK6 (427-03)
- TOUGH GUY Replacement Cover, Cucumber Melon, PK2 (36WE44)
- KIK INTERNATIONAL 27OZ Spic And Span Powder (190)
- RUBBERMAID COMMERCIAL 16 Gal and 23 Gal Swing Trash Can Lid, Black (267360BK)
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- RUBBERMAID COMMERCIAL 35 gal, 50 gal Swing Trash Can Lid, 20 1/4 in W/Dia, Beige, Resin, 1 Openings (FG266400BEIG)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Gray, Resin, 0 Openings (FG261960GRAY)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Red, Resin, 0 Openings (FG264560RED)
- RUBBERMAID COMMERCIAL 55 Gal Trash Can Lid, Gray, Plastic (FG265788GRAY)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- Rubbermaid Commercial Trash Can Lids