Shop All Hand Soap & Lotion Dispensers
Rubbermaid Commercial
Dispenser Hand Soap Refill, 800mL, , Light Citrus, PK 4
Mfr # RCPFG750517
Zoro # G302502346
product price: $76.69
/pk 4, $19.17/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Teal
- Size 27.1 fl oz (800 mL)
- Application Skin
- Features pH Balanced; Hygienic; Moisturizing
- Fragrance Fresh Light Citrus
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPFG750517
- Zoro # G302502346
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 27.1 fl oz (800 mL) |
Details
Item | Enriched Foam Hand Soap |
Color | Teal |
Application | Skin |
Features | pH Balanced; Hygienic; Moisturizing |
Fragrance | Fresh Light Citrus |
Type | Foam Soap |
Description
Enriched Foam Hand Soap with moisturizers is designed for use with Rubbermaid's One Shot System that sets the standard for quality and reliability in counter-mounted soap dispensing. Luxurious, pH-balanced soap formula encourages healthy hand-washing with a fresh light citrus fragrance and rich teal color. Patented Smart Sensor technology on the dispenser (sold separately) detects hands and automatically delivers the perfect amount of soap. Touch-free delivery eliminates cross-contamination to help reduce the spread of germs and encourages use. Controlled dispensing of concentrated soaps eliminates overuse and costly waste. Refill delivers a high yield of hand-washes - up to 2,000 per refill. Disposable hygienic refill keeps soap fresh and germ-free. Refill is Green Seal certified.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Drill Brush – Drill Brush Kit – Drill Brushes for Cleaning (Y-S-42-QC-DB)
- PROTEAM Brush Roll/12", For Upright Vacuum (841817)
- SC JOHNSON PROFESSIONAL Body and Hair Shampoo, 1000mL, Fresh, PK6 (HAB1L)
- ZEP Spray Streak-Free Glass Cleaner, Blue (ZPEZU112032)
- RUBBERMAID COMMERCIAL Autofoam Dispenser (1980828)
- RUBBERMAID COMMERCIAL Soap Dispenser, 1300mL, White, PK10 (3486591)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1100 mL, 5.2"x5.25"x10.9", Black/Chrome (FG750411)
- RUBBERMAID COMMERCIAL RUBBERMAID, Drip Tray, Gray, 5 3/4"H (1892265)
- RUBBERMAID COMMERCIAL Floor Stand, Black, 59-1/4" H (FG750824)
- RUBBERMAID COMMERCIAL AutoFoam Dispenser, Lumacel, WHT/BLPRL (1980828)
- GEORGIA-PACIFIC Soap/Sanitizer Dispenser, Foam, White (52058)
- Rubbermaid Commercial Hand Soap & Lotion Dispensers