Shop All Diagnostic and Monitoring Instruments and Supplies
Rubbermaid Commercial
Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel
Mfr # FGST24SSPL
Zoro # G4075423
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular Prism
- Application Biohazardous Waste Disposal
- Material Steel
- Capacity 13 gal
- Weight 32 lbs
Product Information
- Brand Rubbermaid Commercial
- MFR # FGST24SSPL
- Zoro # G4075423
- UPC # 97591074084
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 30" |
Depth | 15" |
Width | 15" |
Details
Shape | Rectangular Prism |
Application | Biohazardous Waste Disposal |
Material | Steel |
Capacity | 13 gal |
Weight | 32 lbs |
Lid Type | Foot-Lever Clamshell |
Color | Stainless Steel |
Standards | FM Approved; Meets Federal OBRA Standards and OSHA Bloodborne Pathogens Standard; UL Listed |
Description
Rubbermaid® Commercial Defenders Biohazard Step Can, Square, Steel, 24 gal, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- TRESEMME Tresemme Moisture Rich Luxurious Moisture Rich Conditioner 28 oz., PK6 (39375)
- ZORO SELECT Bulk First Aid kit, Metal, 25 Person (54531)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 12 gal, Stainless Steel (FGST12SSPL)
- RUBBERMAID COMMERCIAL 28 Gallon Square Rubbermaid Brute Waste Receptacles - Red 3526 (FG352600RED)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 7 gal, Red (FGST7EPLRD)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 6.5 gal, White (FGST12EPLWH)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, Red (FGST24EPLRD)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- Rubbermaid Commercial Diagnostic and Monitoring Instruments and Supplies