Shop All Dust Pans
Rubbermaid Commercial
Debris Pan, Wet/Dry, 32 oz Cap, 16-7/8"x12"x29", 6PK, Black
Mfr # RCP2018806CT
Zoro # G301859229
product price: $296.99
/pk 6, $49.50/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dust Pan Type Upright Dust Pan
- Basic Dust Pan Material Polypropylene
- Overall Dust Pan Width 16.9"
- Dust Pan Color Black/Yellow
- Overall Dust Pan Depth 12"
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP2018806CT
- Zoro # G301859229
- Country of Origin China
- Category Dust Pans
Dimensions
Overall Dust Pan Width | 16.9" |
Overall Dust Pan Depth | 12" |
Height | 29" |
Details
Dust Pan Type | Upright Dust Pan |
Basic Dust Pan Material | Polypropylene |
Dust Pan Color | Black/Yellow |
Item | Maximizer Wet/Dry Debris Pan |
Features | Durable; Wheel |
Material | Polypropylene |
Description
Maximizer Wet/Dry Debris Pan holds 10 times more liquid than standard Rubbermaid Lobby Pro pans for efficient clean up and less rework. The wide opening allows liquid and solid debris to easily collect in the pan. Molded-in baffles keep both dry and wet debris from leaking back onto floors. Pan holds up to 32 oz. of liquid. It is made of durable polypropylene. Hanger bracket allows easy storage. Durable rear wheels improve wear-resistance and extend product life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- LPS Contact Clnr, AeroSpray Can, 12oz, NoFlash2 (97416)
- PROTECTIONPRO Standard Trigger Sprayer, 24 Per Count (PR127855)
- RUBBERMAID COMMERCIAL Heavy-duty Dust Pan, 8-1/4"x2-5/8"x12-1/4" CCL, PK 12 (RCP2005CHACT)
- RUBBERMAID COMMERCIAL Lobby Dust Pan - 12-3/4x5x36-5/8 (FG253100BLA)
- RUBBERMAID COMMERCIAL Maximizer Heavy-Duty Stand Up Debris Pan, 20.44" Wide, Plastic (2018781)
- RUBBERMAID COMMERCIAL Hand Held Dust Pan, Black, Polypropylene, Overall Width: 8-1/4" (FG200500CHAR)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dust pan w/Cover (FG253200BLA)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- TOUGH GUY Long Handled Dust Pan, Red, Plastic (22F186)
- Rubbermaid Commercial Dust Pans