Shop All Mops
Rubbermaid Commercial
Damp Mop, f/Halls/Stairs, Microfiber, Hygen, 11" Blue, PK 6
Mfr # RCPQ820BLUCT
Zoro # G602451351
product price: $77.45
/pk 6, $12.91/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Material MicroFiber
- Type Dust Mop
- Head Width 11"
- Application Mopping
- Color Blue
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ820BLUCT
- Zoro # G602451351
- Country of Origin Indonesia
- Category Mops
Dimensions
Head Width | 11" |
Details
Mop Head Material | MicroFiber |
Item | Hygen 11" Microfiber Wet Mop |
Type | Dust Mop |
Application | Mopping |
Color | Blue |
Features | Hook & Loop Backing; Durable |
Description
Part of the Rubbermaid Commercial Hygen Cleaning System, this Microfiber Wall/Stair Damp Mop provides optimal damp mopping performance with a premium split nylon/polyester blend. Dense, 3 to 5 micrometer, quality fiber removes more dust, dirt and microbes than conventional cleaning products. Advanced hook-and-loop backing holds up under harsh laundering conditions and attaches pads more securely. Double-finished edges retain mop shape with use over time. Superior construction and premium-grade materials maximize durability and product life. Single-sided mop is durable through 500 launderings and 200 with bleach. Use with Rubbermaid Commercial Hygen Quick-Connect Single-sided Frames.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARBOR CENTERPULL TOWEL DSPNSR (HDCPT1)
- KIK INTERNATIONAL 2PK Scouring Cloth (10811435002173)
- SCOTCHGARD Floor Protector, 2.5 gal., Bottle, PK2 (85880)
- MALLORY MALLORY Black Squeegee Bucket, Depth: 8 3/4 in (864 Black)
- RUBBERMAID COMMERCIAL Commercial Mop Head, Super Stitch, Loop End GN, PK 6 (RCPD21206BECT)
- RUBBERMAID COMMERCIAL 18.5 in W x 5.5 in D x 0.5 in H Wet Mop, Green, Microfiber, PK12 (FGQ41000GR00)
- RUBBERMAID COMMERCIAL 19.5 x 5.5 Flat Mop Pad, Blue, Microfiber (2132427)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, 20 oz Dry Wt, Blue, PK6 (RCPA21206BE)
- RUBBERMAID COMMERCIAL 24 Blend Mop Refill (FGD21528BL00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD21306BL00 (FGD21306BL00)
- BSC PREFERRED Deluxe Looped-End Dust Mop Kit - 36'' (H-867)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers