Shop All Tilt Truck Lids
Rubbermaid Commercial
Cube Truck Lid, Black, Hinged
Mfr # FG472600BLA
Zoro # G3054904
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$312.99
Free 30-Day Returns
Key Features
- Overall Length 59 7/8 in
- Overall Width 34 1/2 in
- Material MDPE
- Color Black
- Color - Hoppers and Cube Trucks Black
Product Information
- Brand Rubbermaid Commercial
- MFR # FG472600BLA
- Zoro # G3054904
- UPC # 086876184150
- Country of Origin United States
- Category Tilt Truck Lids
Dimensions
Overall Length | 59 7/8 in |
Overall Width | 34 1/2 in |
Fits Truck Size (Cu.-Yd.) | 1 cu yd |
Overall Height | 5 in |
Fits Container Size | 27 cu. ft. |
Fits Truck Size (Cu.-Ft.) | 27.0 cu ft |
Overall LxWxH | 59 7/8 in x 34 1/2 in x 5 in |
Details
Material | MDPE |
Color | Black |
Item | Cube Truck Lid |
Color - Hoppers and Cube Trucks | Black |
Container Lid Material | MDPE |
Item - Cart and Truck Lids | Cube Truck Lid |
Container Lid Type | Hinged |
Lid Type | Hinged |
Features | Domed Lid does Not Reduce Storage Capacity. |
Closure | Resting Lid |
For Truck Type | Cube Trucks |
Description
Cube Truck Lid, For Truck Type Cube Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 27 cu ft, Fits Truck Size (Cu.-Yd.) 1 cu yd, Lid/Cover Material MDPE, Overall Height 5 in, Overall Length 59 7/8 in, Overall Width 34 1/2 in, Features Domed Lid does Not Reduce Storage Capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- LOUISVILLE 4 ft Fiberglass Stepladder, 375 lb Capacity (FXS1404HD)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214X)
- LITTLE GIANT LADDERS 5 to 9 ft Fiberglass Adjustable Safety Cage Platform Stepladder, 375 lb Capacity (18509-240)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG461300BLA)
- RUBBERMAID COMMERCIAL Cube Truck Lid, Black, Hinged, 8-1/2inH (FG460900BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 1 cu. yd. (FG131700BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 20-1/4 cu. ft. (FG102800BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 13-1/2 cu. ft. (FG9T2200BLA)
- RUBBERMAID COMMERCIAL Tilt Truck Lid, Black, Fits 27 cu. ft. (FG9T2300BLA)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- Rubbermaid Commercial Tilt Truck Lids