Shop All Laundry Carts
Rubbermaid Commercial
Collapsible X-Cart, Steel, 2-4 Bushel Cart, 24.1Wx35.7Dx34H, Blk/Slvr
Mfr # 1881781
Zoro # G4583903
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 220 lbs
- Overall Width 24.1"
- Color Black/Silver
- Material Powder-Coated Steel
- Depth 35.7"
Product Information
- Brand Rubbermaid Commercial
- MFR # 1881781
- Zoro # G4583903
- UPC # 86876221640
- Country of Origin China
- Category Laundry Carts
Dimensions
Overall Width | 24.1" |
Depth | 35.7" |
Height | 34" |
Details
Load Capacity | 220 lbs |
Color | Black/Silver |
Material | Powder-Coated Steel |
Weight | 28.6 lbs |
Description
Rubbermaid® Commercial Collapsible X-Cart, Steel, 2 to 4 Bushel Cart, 24.1w x 35.7d x 34h, Black/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES All Natural Solvent Electrical Cleaner Degreaser RTU, 1 gal., EA1 (PC-77D-1)
- SIMPLEHUMAN Double Wall Mount Shower Pump, 2 x 15 fl. oz. Shampoo and Soap Dispensers, Stainless Steel (BT1028)
- DIVERSEY Heavy Duty Cleaner Degreaser Concentrate, 50.7 oz. Hose End Connection Bottle, 2 PK (95892175)
- CLOROX ToiletWand Disposable Toilet Cleaning System, Blue/White, 6 PK (CLO03191CT)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- RUBBERMAID COMMERCIAL X-Cart Cover, Large, 8 Bushel (1889864)
- RUBBERMAID COMMERCIAL Collapsible XCart, Steel, 4 Bushel Cart, 20.33w x 24.1d x 34h, Bk/Slvr (1881749)
- RUBBERMAID COMMERCIAL Collapsible XCart, Steel, 8 Bushel Cart, 24.1w x 35.7d x 34h, Blk/Slvr (1881750)
- AMTEX Folding Laundry Cart With Vinyl Bag (AF08158)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, WH Vinyl, Towels (R06-WWX-XTA-3ONN)
- ROYAL BASKET TRUCKS Laundry Cart, 3.4 cu ft, No Hanger (G27-BKX-W0A-5UNN)
- Rubbermaid Commercial Laundry Carts