Shop All Utility Carts
Rubbermaid Commercial
Collapsible X-Cart, 8 Bushel, 220lbs Cap, 6.7"x34.7"x34", BK
Mfr # RCP1881750
Zoro # G201859572
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34.6"
- Overall Length 35.7"
- Overall Width 24.1"
- Color Black
- Load Capacity 220 lb
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP1881750
- Zoro # G201859572
- UPC # 86876221633
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 34.6" |
Overall Length | 35.7" |
Overall Width | 24.1" |
Details
Color | Black |
Load Capacity | 220 lb |
Item | 8-Bushel Collapsible X-Cart |
Includes | 8-Bushel Collapsible X-Cart; Bag |
Frame Material | Stainless Steel |
Features | Collapsible; Maneuverable; Durable; Powder Coat Finish; Rust Resistant; Compact |
Description
Durable, easy-to-maneuver basket truck efficiently transports large, bulk loads, and then you can conveniently collapse it to minimize storage footprint. Cart's width is reduced by 75 percent when collapsed. Collapsible X-Cart stays upright in the collapsed position. Robust stainless steel, powder-coated frame of the 8-bushel cart prevents rusting and supports 220 lb. of load. Color-coded ribbons classify transport materials to prevent cross-contamination. Premium, quiet casters swivel for superior maneuverability. Bumper guards add extra protection during transport. Detachable bag is easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 75 mm Polyurethane Wheel, 5/8-11 Stem, Swivel, 800 kg Cap, PU Foot Pad, Ivory (GD-100-S-HUP-CUR-5/8)
- CHECKERS Airplane Chock, 2-3/4 In, Urethane, Ylw, PR (AC201)
- BULLDOG WINCH Wire Sheathing, high heat fiberglass 10mm x 25ft (3/8") red (20138)
- ALL MATERIAL HANDLING X5L Lever Hoist 1-3/4 US Ton x 05'lift (X5L03528-05)
- RUBBERMAID COMMERCIAL Structural Foam 2 Shelves, 500 lb (FG450500BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100GRAY)
- RUBBERMAID COMMERCIAL Plastic Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 300 lb (FG409100BLA)
- RUBBERMAID COMMERCIAL 9T6600 Heavy-Duty Utility Cart, 2 Shelves, 500 lb (RCP9T6600BLA)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454500BLA)
- LITTLE GIANT 4 Shelves, 24" x 48" Shelf Size, 3600 lbs. Capacity (4MC-2448-6PY)
- Rubbermaid Commercial Utility Carts