Shop All Basket & Cube Trucks
Rubbermaid Commercial
Collapsible Basket X-Cart, 4 bu. Cap.
Mfr # 1881749
Zoro # G6099834
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Overall Length 24 1/8 in
- Overall Width 20 1/4 in
- Color Black
- Load Capacity 220 lb
Product Information
- Brand Rubbermaid Commercial
- MFR # 1881749
- Zoro # G6099834
- UPC # 086876221626
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 34 in |
Overall Length | 24 1/8 in |
Overall Width | 20 1/4 in |
Caster Dia. | 3" |
Container Height | 26 in |
Caster Wheel Dia. | 3 in |
Overall LxWxH | 24 1/8 in x 20 1/4 in x 34 in |
Description
Removable Vinyl Liner Basket Truck, Truck Style Standard, Bushel Capacity 4 bu, Cubic Foot Capacity 5 cu ft, Cubic Yard Capacity 0.19 cu yd, Load Capacity 220 lb, Liner Material Vinyl, Liner Style Removable, Liner Color Black, Base Material Steel, Base Finish/Coating Powder Coated, Overall Length 24 1/8 in, Overall Width 20 1/4 in, Overall Height 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481)
- ZORO SELECT Standard Plate Caster, Swivel, 120 lb. (P5S-R030G-P)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 15 ft L, 2 in W, Polyester, Yellow (EE1802DTX15)
- TRUE TEMPER 24-in Manhole Cover Bar (1175300)
- RUBBERMAID COMMERCIAL Utility Truck, 5/8cu yd., 1000lb Cap, Black (FG471600BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- RUBBERMAID COMMERCIAL Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black (FG461400BLA)
- RUBBERMAID COMMERCIAL Cube Truck, Rectangular, 500 lb. Cap, Blue (461673)
- RUBBERMAID COMMERCIAL Utility Truck, 1 cu. yd., 1200lb Cap, Black (FG472700BLA)
- RUBBERMAID COMMERCIAL Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (FG461200BLA)
- ROYAL BASKET TRUCKS Perm Liner Truck, 20 bu, gray vinyl (G20-GGW-PMA-3UNN)
- Rubbermaid Commercial Tilt & Cube Trucks